IRWIN

IRWIN Stanley handzaag jet cut fijn 450mm

  • ERIKS:23287858
  • Manufacturer:3253562155955
Image 1
Design:Fine universal teeth, with triple sharpened teeth for push and pull. Ergonomically shaped 2-component handle with finger guard for optimum transmission of strength, stability and comfort. Marking aid for 45° and 90° angles.

Application:For quick processing of hard wood and panels.
Save to list

€23.74/ pieceexcl. VAT

€28.73incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IRWIN
Type
Hand saws and saw frames
Length
450 mm