

€11,451.96/ pieceexcl. VAT
€13,856.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NNTR..-2ZL |
Roller diameter | 290 mm |
Roller width | 133 mm |
Inner Diameter | 120 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 135 mm |