

€66.97/ pieceexcl. VAT
€81.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NUTR..X |
Roller diameter | 42 mm |
Roller width | 18 mm |
Inner Diameter | 15 mm |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 19 mm |
€117.04/ pieceexcl. VAT
€141.62incl. VAT
Estimated delivery date - 09/11/2026