

€12.59/ pieceexcl. VAT
€15.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSTO..-X |
Roller diameter | 16 mm |
Roller width | 7.8 mm |
Inner Diameter | 7 mm |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |