
€49.96/ pieceexcl. VAT
€60.45incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KLRZ |
Roller diameter | 41 mm |
Roller width | 16 mm |
Inner Diameter | 12 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Ball bearing |
Built-in width | 16 mm |