

54,85 €/ pieceexcl. VAT
66,37 €incl. VAT
38 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NUTR |
Roller diameter | 40 mm |
Roller width | 20 mm |
Inner Diameter | 17 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 21 mm |
67,09 €/ pieceexcl. VAT
81,18 €incl. VAT
Estimated delivery date - 02.10.2026