

€113.09/ pieceexcl. VAT
€136.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA22..-2RSR |
Roller diameter | 80 mm |
Roller width | 22.7 mm |
Inner Diameter | 48 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |