

€24.96/ pieceexcl. VAT
€30.20incl. VAT
56 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATR |
Roller diameter | 24 mm |
Roller width | 14 mm |
Inner Diameter | 8 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 15 mm |
€43.84/ pieceexcl. VAT
€53.05incl. VAT
Estimated delivery date - 09/11/2026