

€43.25/ pieceexcl. VAT
€52.33incl. VAT
47 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LFR..-2Z |
Type | Yoke Type Track Roller |
Roller diameter | 52 mm |
Roller diameter | 1.935 in |
Roller width | 22.6 mm |
Roller width | 0.89 in |
Inner Diameter | 20 mm |
Inner diameter | 0.787 in |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Ball bearing |
Built-in width | 22.6 mm |
Roller length | 22.6 mm |
Roller length | 0.89 in |
Stud diameter | 16 mm |
Stud diameter | 0.63 in |