

€32.66/ pieceexcl. VAT
€39.52incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LFRI..-2Z |
Roller diameter | 35 mm |
Roller width | 15.9 mm |
Inner Diameter | 10.5 mm |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Ball bearing |
Built-in width | 20.7 mm |