

€83.39/ pieceexcl. VAT
€100.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LFR..-2RSR-RB |
Roller diameter | 35 mm |
Roller width | 15.9 mm |
Inner Diameter | 12 mm |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Ball bearing |
Built-in width | 15.9 mm |