

€41.88/ pieceexcl. VAT
€50.67incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR50..-2RSR |
Roller diameter | 19 mm |
Roller width | 9 mm |
Inner Diameter | 6 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |