INA

INA Track roller Cylindrical Ball bearing With sealing LR205-X-2RSR>A

  • ERIKS:13560463
  • Manufacturer:4054369695564
Image 1
Save to list

€45.56/ pieceexcl. VAT

€55.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR2...-X-2RS
Roller diameter
62 mm
Roller width
15 mm
Inner Diameter
25 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Ball bearing