INA

INA Track roller Cylindrical Ball bearing With sealing LR202-X-2RSR>A

  • ERIKS:13251699
  • Manufacturer:4054369632088
Image 1
Save to list

€26.12/ pieceexcl. VAT

€31.61incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR2...-X-2RS
Roller diameter
40 mm
Roller width
11 mm
Inner Diameter
15 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Ball bearing