INA

INA Thrust washer TWA411

  • ERIKS:14176717
Image 1
Save to list

€1.87/ pieceexcl. VAT

€2.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
TWA
Inner Diameter
6.35 mm
Outer Diameter
17463 mm
Width
0.81 mm