INA

INA Thrust washer ASS300X330X2,3-A

  • ERIKS:13017624
  • Manufacturer:4047643217484
Image 1
Save to list

€1,116.70/ pieceexcl. VAT

€1,351.21incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ASS
Inner Diameter
300 mm
Outer Diameter
330 mm
Width
2.3 mm