




€2.80/ pieceexcl. VAT
€3.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AS |
Inner Diameter | 60 mm |
Inner diameter | 3/4 in |
Outer Diameter | 85 mm |
Outer diameter | 4.1/8 in |
Width | 1 mm |
Width | 1/8 in |
€5.00/ pieceexcl. VAT
€6.05incl. VAT
Estimated delivery date - 06/11/2026