

€9.34/ pieceexcl. VAT
€11.30incl. VAT
83 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 62 mm |
Outer Diameter | 90 mm |
Width | 2 mm |
Dynamic load rating | 468 kN |
Static load rating | 836 kN |
Maintenance | Maintenance-free |
Material outer sheath | Steel |
Tread material | E40 |