

€848.94/ pieceexcl. VAT
€1,027.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K894 |
Cage material | Brass |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Roller diameter | 20 mm |