

€252.39/ pieceexcl. VAT
€305.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K893 |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Roller diameter | 12 mm |