

€132.19/ pieceexcl. VAT
€159.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K893 |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Roller diameter | 11 mm |