

€36.39/ pieceexcl. VAT
€44.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K893 |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 68 mm |
Roller diameter | 6 mm |