

€545.22/ pieceexcl. VAT
€659.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 225 mm |
Roller diameter | 21 mm |