

€83.47/ pieceexcl. VAT
€101.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 11 mm |
Roller diameter | 115 mm |
Dynamic load rating | 201 kN |
Static load rating | 630 kN |
Reference speed | 980 rpm |
Limiting speed | 2900 rpm |