

€29.45/ pieceexcl. VAT
€35.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Roller diameter | 7.5 mm |
Dynamic load rating | 80 kN |
Static load rating | 199 kN |
Reference speed | 2320 rpm |
Limiting speed | 5900 rpm |