

€1,890.47/ pieceexcl. VAT
€2,287.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCF |
Execution | Single row |
Inner Diameter | 152.4 mm |
Outer Diameter | 190.5 mm |
Width | 19.05 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 27 kN |
Static load rating | 29.5 kN |
Limiting speed | 3150 rpm |