

€2,532.03/ pieceexcl. VAT
€3,063.76incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXU |
Execution | Four point |
Inner Diameter | 177.8 mm |
Outer Diameter | 196.85 mm |
Width | 12.7 mm |
Contact angle | 45 ° |
Cage | Brass |
Dynamic load rating | 12.6 kN |
Static load rating | 24.7 kN |
With sealing | Yes |