

€1,978.57/ pieceexcl. VAT
€2,394.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXU |
Execution | Four point |
Inner Diameter | 165.1 mm |
Outer Diameter | 184.15 mm |
Width | 12.7 mm |
Contact angle | 45 ° |
Cage | Brass |
Dynamic load rating | 12.3 kN |
Static load rating | 23 kN |
With sealing | Yes |