

€1,960.16/ pieceexcl. VAT
€2,371.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXU |
Execution | Four point |
Inner Diameter | 139.7 mm |
Outer Diameter | 158.75 mm |
Width | 12.7 mm |
Contact angle | 45 ° |
Cage | Brass |
Dynamic load rating | 11.6 kN |
Static load rating | 19.6 kN |
With sealing | Yes |