

€496.93/ pieceexcl. VAT
€601.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXA |
Execution | Four point |
Inner Diameter | 44.45 mm |
Outer Diameter | 53975 mm |
Width | 4763 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 2.85 kN |
Static load rating | 3.1 kN |
Reference speed | 7800 rpm |
Limiting speed | 5500 rpm |
With sealing | No |