

€3,122.31/ pieceexcl. VAT
€3,778.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXF |
Execution | Four point |
Inner Diameter | 279.4 mm |
Outer Diameter | 317.5 mm |
Width | 19.05 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 44.5 kN |
Static load rating | 92 kN |
With sealing | No |