

€10,642.15/ pieceexcl. VAT
€12,877.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXD |
Execution | Four point |
Inner Diameter | 457.2 mm |
Outer Diameter | 482.6 mm |
Width | 12.7 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 28 kN |
Static load rating | 90 kN |
With sealing | No |