

€1,713.01/ pieceexcl. VAT
€2,072.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXC |
Execution | Four point |
Inner Diameter | 177.8 mm |
Outer Diameter | 196.85 mm |
Width | 9.525 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 12.6 kN |
Static load rating | 24.7 kN |
With sealing | No |