

€1,340.95/ pieceexcl. VAT
€1,622.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXB |
Execution | Four point |
Inner Diameter | 139.7 mm |
Outer Diameter | 155.575 mm |
Width | 7.938 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 9 kN |
Static load rating | 16.4 kN |
With sealing | No |