

€674.42/ pieceexcl. VAT
€816.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXB |
Execution | Four point |
Inner Diameter | 88.9 mm |
Outer Diameter | 104.775 mm |
Width | 7.938 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 7.7 kN |
Static load rating | 10.6 kN |
With sealing | No |