

€1,275.22/ pieceexcl. VAT
€1,543.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXA |
Execution | Four point |
Inner Diameter | 139.7 mm |
Outer Diameter | 152.4 mm |
Width | 6.35 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 6.3 kN |
Static load rating | 12.3 kN |
With sealing | No |