

€173.03/ pieceexcl. VAT
€209.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KTHK..B-PP-AS |
Shaft diameter | 30 mm |
Height | 60 mm |
Width | 67 mm |
Length | 105 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |