

€164.39/ pieceexcl. VAT
€198.91incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KTHK..B-PP-AS |
Shaft diameter | 25 mm |
Height | 52.5 mm |
Width | 60 mm |
Length | 85 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |