

€121.13/ pieceexcl. VAT
€146.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KTHK..B-PP-AS |
Shaft diameter | 12 mm |
Height | 33 mm |
Width | 40 mm |
Length | 60 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |