




€137.53/ pieceexcl. VAT
€166.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RTUEY |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 20 mm |
Length | 99 mm |
Height | 89 mm |
Shaft height | 64 mm |
Bearing | GYE20-KRR-B-FA107-VA |
Housing | GEH.TUE04-TV |