




€175.61/ pieceexcl. VAT
€212.49incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PHUSE |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron/sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 256 mm |
Height | 130 mm |
Centre distance of mounting holes | 180 mm |
Bearing | GRAE50-XL-NPP-B |
Housing | HUE10 |