

€108.70/ pieceexcl. VAT
€131.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR52..-2RS |
Roller diameter | 18 mm |
Roller width | 17.5 mm |
Inner Diameter | 18 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
Built-in width | 58.8 mm |
Roller length | 58.8 mm |
Stud diameter | 18 mm |
Thread Length | 21 mm |
Thread Size | M18x1.5 |
Punch shape | Internal hexagon |