

€95.71/ pieceexcl. VAT
€115.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NUKRE..-NMT |
Roller diameter | 40 mm |
Roller width | 20 mm |
Roller length | 58 mm |
Stud diameter | 22 mm |
Thread Length | 19 mm |
Thread Size | M 18x1.5 |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
With nut | Yes |
€135.79/ pieceexcl. VAT
€164.31incl. VAT
1 In stock - Estimated delivery date 06/11/2026