

€50.86/ pieceexcl. VAT
€61.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KRE |
Roller diameter | 19 mm |
Roller width | 11 mm |
Roller length | 32 mm |
Stud diameter | 11 mm |
Thread Length | 10 mm |
Thread Size | M 8x1.25 |
Eccentric | Yes |
With sealing | No |
Punch shape | Slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |