

79,54 €/ pieceexcl. VAT
96,24 €incl. VAT
11 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NUKR |
Roller diameter | 40 mm |
Roller width | 20 mm |
Roller length | 58 mm |
Stud diameter | 18 mm |
Thread Length | 19 mm |
Thread Size | M 18x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
With nut | Yes |