




€124.01/ pieceexcl. VAT
€150.05incl. VAT
11 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR..PP |
Type | Stud Type Track Roller |
Roller diameter | 62 mm |
Roller diameter | 2.441 in |
Roller width | 29 mm |
Roller width | 1.142 in |
Roller length | 80 mm |
Roller length | 3.15 in |
Stud diameter | 24 mm |
Stud diameter | 0.945 in |
Thread Length | 25 mm |
Thread Size | M 24x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Hexagon socket |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |