

€21.63/ pieceexcl. VAT
€26.17incl. VAT
Sold per: 5Min. order: 5
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB8040-E40-Z |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 40 mm |
With collar | No |
Dynamic load rating | 448 kN |
Static load rating | 800 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€36.33/ pieceexcl. VAT
€43.96incl. VAT
Estimated delivery date - 10/11/2026