

€21.17/ pieceexcl. VAT
€25.62incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB7550-E40-Z |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 50 mm |
With collar | No |
Dynamic load rating | 525 kN |
Static load rating | 938 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |