




€2.77/ pieceexcl. VAT
€3.35incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-Z |
Type | Composite Plain Bush |
Manufacturer ID | EGB2820-E40-Z |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Dynamic load rating | 78.4 kN |
Static load rating | 140 kN |
B | 20 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |