

€2.95/ pieceexcl. VAT
€3.57incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB2425-E40-Z |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 25 mm |
With collar | No |
Dynamic load rating | 84 kN |
Static load rating | 150 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |